Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730277
Zoro # G3622486
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730277
- Zoro # G3622486
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | 5/32" |
Overall Length | 2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- INGERSOLL-RAND Chipping Hammer, Round Shank Oval Collar, 3" Stroke, 1725BPM (3A2SA)
- STANLEY Combination Square 16 In (46-131)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4365)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- Bondhus Screwdrivers and Nutdrivers