Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730275
Zoro # G3622477
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Point Size 9/64"
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730275
- Zoro # G3622477
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 9/64" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH-594)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 3/32 Hex, PK 10 (BH108-10PK)
- Bondhus Screwdriver Bits