Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730272
Zoro # G3622459
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Shank Size 1/4"
- Point Size 3/8"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730272
- Zoro # G3622459
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | 3/8" |
Overall Length | 2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sae Magnetic Alum"um Socket Rail, 3/8" Drive (TIT38097)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- BONDHUS Extra Strong Magnetholder 1-7/8" long with 1/4" drive (0715730850)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Insert Bit (31038)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- Bondhus Screwdrivers and Nutdrivers