Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730229
Zoro # G3622440
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730229
- Zoro # G3622440
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1-1/4" |
Point Size | #4 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- PELICAN ProtAirCase, 7 45/64 in, PrPu, Blk (015570-0011-110)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- IRWIN Standard Diagonal, Spring, 4-1/2in, PK5 (2078935)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- Bondhus Screwdriver Bits