Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730218
Zoro # G3622431
product price: $0.64
/ea
Sold in multiples of 16 for $10.24
$10.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 1"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730218
- Zoro # G3622431
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- Bondhus Screwdriver Bits