Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730205
Zoro # G3622425
product price: $0.76
/ea
Sold in multiples of 16 for $12.16
$12.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730205
- Zoro # G3622425
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5120)
- MILWAUKEE TOOL 3/16" Thunderbolt Titanium Coated Drill Bit (48-89-2209)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Insert Bit, Hex (43618)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-1X-5PK)
- Bondhus Screwdrivers and Nutdrivers