Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730193
Zoro # G3622416
product price: $0.73
/ea
Sold in multiples of 16 for $11.68
$11.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Point Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730193
- Zoro # G3622416
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-BLACK OXIDE-BULK (G251.B/BB)
- PROTO Pry Bar Set, Pieces 4, Alloy Steel (J2156S)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-02)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- Bondhus Screwdrivers and Nutdrivers