Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730105
Zoro # G3622370
product price: $0.97
/ea
Sold in multiples of 11 for $10.67
$10.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Overall Length 1"
- Point Size 7/32" x 0.039"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730105
- Zoro # G3622370
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | 7/32" x 0.039" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- IRWIN Aviation Snip, Right/Straight, 10 in, Hot Drop Forged Blades (2073112)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010M)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- Bondhus Screwdrivers and Nutdrivers