Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730079
Zoro # G3622346
Sold in multiples of 11 for $10.67
$10.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- SAE or Metric SAE
- Impact Rated No
- Point Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730079
- Zoro # G3622346
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 5/32" |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4587)
- VESSEL NECK TORSION Power Bit PH1x50, PK2 (NTPH150P2)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- TAPCON SDS Bit, 5/32 x 7 In (3311910)
- Bondhus Screwdriver Bits