Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715710272
Zoro # G3613587
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715710272
- Zoro # G3613587
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- MORSE Reciprocating Blade, RECIP BIM WOOD, PK5, 5 PK (RB65006T05)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X30)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Ball End Blade (160)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-CX-5PK)
- Bondhus Screwdrivers and Nutdrivers