Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715710270
Zoro # G3613569
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715710270
- Zoro # G3613569
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Spin-Grip Bit Holder x 12 in (1300MH1QS)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21.5mm x 22.5mm Impact Flip Socket (60187)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/2 (41632)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- Bondhus Screwdriver Bits