Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715710265
Zoro # G3613535
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715710265
- Zoro # G3613535
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Torpedo 9In Magnetic Org (7500-ORANGE)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- Bondhus Screwdriver Bits