Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715710264
Zoro # G3613526
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- SAE or Metric SAE
- Impact Rated No
- Shank Size 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715710264
- Zoro # G3613526
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Drive Size | 5/32" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Includes | (2) Slotted Bits |
Number of Pieces | 2 |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- DIABLO Carbide Jig Saw Blades Deliver Xtrm Dura (DJT118EHM)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- IRWIN KNIFE FOLDNG LOCKBACK (PE2089100)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Insert Bit (31038)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- Bondhus Screwdrivers and Nutdrivers