Shop All Nut Drivers
Bondhus
Hollow Shaft Nut Driver 5.5Mm
Mfr # 38466
Zoro # G3529130
product price: $6.03
/ea
Sold in multiples of 2 for $12.06
$12.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38466
- Zoro # G3529130
- UPC # 037231384661
- Country of Origin United States
- Category Nut Drivers
Details
Item | 5.5mm Hollow Shaft Nut Driver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5.5mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Square Socket Driver SAE 1/4" Tip, 7 in L (J4769)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1-8 Nc (98219)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- OX TOOLS Pro 4-3/4"x14" (120x356mm) Finishing Trowel - Stainless Steel OX Grip (OX-P011014)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- Bondhus Screwdrivers and Nutdrivers