Shop All Nut Drivers
Bondhus
Hollow Shaft Nut Driver 10Mm
Mfr # 38476
Zoro # G3529185
product price: $6.87
/ea
Sold in multiples of 2 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38476
- Zoro # G3529185
- UPC # 037231384760
- Country of Origin United States
- Category Nut Drivers
Details
Item | 10mm Hollow Shaft Nut Driver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
10mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- BONDHUS Hollow Shaft Nut Driver 7/32In (38411)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- CAPRI TOOLS Kontour 3/8 in Hollow Shaft Nut Driver (25000-ND38H3)
- Bondhus Nut Drivers