Shop All Socket Extensions
Bondhus
Hextender 7/32In
Mfr # 22311
Zoro # G3198697
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Hex
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Size 7/32"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 22311
- Zoro # G3198697
- UPC # 037231223113
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 7/32" |
Details
SAE or Metric | SAE |
Item | Hextender |
Output Drive Type | Hex |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Number of Points | 6 |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
7/32In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 1/8In (22307)
- KO-KEN Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3760/6)
- URREA Extension, 1/4"X3" (4760)
- KO-KEN Extension Bar 50mm 3/8 Sq. Drive (3760-50)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- Bondhus Socket Extensions