Shop All Socket Extensions
Bondhus
Hextender 5/64In
Mfr # 22304
Zoro # G3198645
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Number of Points 6
- Output Drive Size 5/64"
- Output Drive Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22304
- Zoro # G3198645
- UPC # 037231223045
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 5/64" |
Details
SAE or Metric | SAE |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Number of Points | 6 |
Output Drive Type | Hex |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
5/64In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- ALLWAY 2" X-Series Stiff Putty Knife, Nylon Handle (X2S)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-12-06)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 5/16In (22313)
- GEARWRENCH Torx Socket 1/4" Drive x E8, 1.968" Length, Chrome plated (80195)
- KEN-TOOL Torque Extension "C", 50 Ft/Lbs, 3/8" Drive (KEN30257)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- TITAN Swivel Spark Plug Socket Extension, 5/8" (62161)
- Bondhus Socket Extensions