Shop All Socket Extensions
Bondhus
Hextender 5/16In
Mfr # 22313
Zoro # G3198715
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 5/16"
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22313
- Zoro # G3198715
- UPC # 037231223137
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 5/16" |
Details
SAE or Metric | SAE |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
5/16In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- TECHNIKS ER Collet, ER40, 1/8 in. (04240-1/8)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3018)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/4In (22312)
- STAHLWILLE TOOLS 10 mm (3/8") Extension w.wobble-drive L.76 mm d.17 mm (12010007)
- JACOBS 845 Extension Socket Outside 4MT/Inside 5MT (30454N)
- KEN-TOOL Torque Extension "B", 40 Ft/Lbs (Black Oxide), 3/8" Drive (KEN30256)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- Bondhus Socket Extensions