Shop All Socket Extensions
Bondhus
Hextender 3/8" Dr, 1" L, 1 Pieces
Mfr # 22314
Zoro # G3198721
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1"
- Std. Socket Point Styles Included 6
- Ratchets Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22314
- Zoro # G3198721
- UPC # 037231223144
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 1" |
Length | 1" |
Sizes Included | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Std. Socket Point Styles Included | 6 |
Ratchets Included | None |
Features | Extend tool reach; Allows blades to be coupled with Hex or Star tools; Extra length can be achieved using multiple Hextender/Blade combinations. |
Number of Pieces | 1 |
System of Measurement | SAE\Metric |
Item | Hextender |
Measurement Type | SAE/Metric |
Number of Points | 6 |
Sockets Included | No |
Tether Capable | Not Tether Capable |
Output Drive Type | Hex |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3/8In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Adj Tap Socket-Small (3095001A)
- DE-STA-CO Model 202-Ss, Toggle Clamp (202-SS)
- SCHUNK Soft Jaw Insert, BWW 200, PK3 (105306)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (412307)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- TEKTON 3/8 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA91014)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- Bondhus Socket Extensions