Shop All Socket Extensions
Bondhus
Hextender 3.0Mm
Mfr # 22356
Zoro # G3198767
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Output Drive Size 3mm
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22356
- Zoro # G3198767
- UPC # 037231223564
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3mm |
Details
SAE or Metric | Metric |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3.0mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 5YUU1 (5YUU1)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45147)
- PROTO EXTENSION 1/2"DR 20 (PO5464)
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- ASTRO PNEUMATIC SKT SET EXTENSION 10 PC TORQUE LIMITING (AO78810)
- Bondhus Socket Extensions