Shop All Socket Extensions
Bondhus
Hextender 1/4In
Mfr # 22312
Zoro # G3198706
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Output Drive Type Hex
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22312
- Zoro # G3198706
- UPC # 037231223120
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Hextender |
Number of Points | 6 |
Output Drive Type | Hex |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/4In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CX98)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/8In (22307)
- BONDHUS Hextender 7/32In (22311)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- CTA MANUFACTURING Extra Deep Socket, 13Mm (CTA1713)
- BETA Extension Bar, 1/2" Drive (009200822)
- Bondhus Socket Extensions