Shop All Socket Extensions
Bondhus
Hextender 1/16In
Mfr # 22303
Zoro # G3198636
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Number of Points 6
- Output Drive Type Hex
- Output Drive Size 1/6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22303
- Zoro # G3198636
- UPC # 037231223038
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/6" |
Details
SAE or Metric | SAE |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Number of Points | 6 |
Output Drive Type | Hex |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/16In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 8" (9071 RC US)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #7 (C18060)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 7/32In (22311)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV72)
- WILLIAMS Locking Extension Bar 3/8" Dr, 6" L, 1 Pieces, Chrome plated (31024)
- Bondhus Sockets & Ratchets