Shop All Socket Extensions
Bondhus
Hextender 10Mm
Mfr # 22376
Zoro # G3198819
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
- Number of Points 6
- Output Drive Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22376
- Zoro # G3198819
- UPC # 037231223762
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 10mm |
Details
SAE or Metric | Metric |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
10mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- TEKTON 16 Inch Groove Joint Pliers (4-1/4 in. Jaw) (37526)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/4In (22312)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- PROTO Locking Extension 1/2" Dr, 36 in L, 1 Pieces, Chrome (J5465)
- PROTO Locking Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (J5260-06L)
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- Bondhus Sockets & Ratchets