Shop All Hex Key Sets
Bondhus
Hex L-Wrench Set, 15PCS
Mfr # BND12195
Zoro # G3343568
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- End Shape Hex
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND12195
- Zoro # G3343568
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Hex L-Wrench Set,15PCS |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L-Shape |
Description
Hex L-Wrench Set,15PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 14 TPI, Straight Teeth, Bi-Metal Cutt (RBA414T25)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 17046 (17046)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- Bondhus Hex Key Sets