Shop All Screwdrivers
This Product is Discontinued
Bondhus
Hex 9/64" 3.3" (Discontinued)
Mfr # 10608
Zoro # G3540540
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Tip Size 9/64"
- Handle Material Ergonomic 2-Component
- Shank Length 3.3"
- Overall Length 6.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10608
- Zoro # G3540540
- UPC # 037231106089
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 9/64" |
Shank Length | 3.3" |
Overall Length | 6.8" |
Details
Item | Bondhus Hex Driver 10608 |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Shank Material | Protanium High Torque Steel |
Handle Type | Non Slip Grip |
Tether Capable | Tether Capable |
Number of Pieces | 1 |
Finish | ProGuard |
Tip Style | Ball Hex |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Description
Bondhus Hex Driver 10608
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.