Shop All Screwdrivers
This Product is Discontinued
Bondhus
Hex 5.0mm 243mm (Discontinued)
Mfr # 0464
Zoro # G3540531
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Tip Size 5.0mm
- Shank Length 243mm
- Overall Length 243mm
- Shank Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0464
- Zoro # G3540531
- UPC # 037231004644
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5.0mm |
Shank Length | 243mm |
Overall Length | 243mm |
Details
Tip Style Group | Hex |
Shank Material | Protanium High Torque Steel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Ball Hex |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle; Power Tools or with a Hextender for Added Reach |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Bondhus Pn 0464 5Mm Ball End Extender
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.