Shop All Screwdrivers
This Product is Discontinued
Bondhus
Hex 3/32" 4.8" (Discontinued)
Mfr # 10705
Zoro # G3540525
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Tip Size 3/32"
- Handle Material Ergonomic 2-Component
- Shank Length 4.8"
- Overall Length 7.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10705
- Zoro # G3540525
- UPC # 037231107055
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/32" |
Shank Length | 4.8" |
Overall Length | 7.2" |
Details
Item | 3/32 Longer Length Hex Balldrivers |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
Handle Type | Non Slip Grip |
Finish | ProGuard |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Ball Hex |
Shank Material | Protanium High Torque Steel |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32 Longer Length Hex Balldrivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.