Shop All Screwdrivers
This Product is Discontinued
Bondhus
Hex 1/16" 2.5" (Discontinued)
Mfr # 10603
Zoro # G3540595
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Tip Size 1/16"
- Handle Material Ergonomic 2-Component
- Shank Length 2.5"
- Overall Length 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10603
- Zoro # G3540595
- UPC # 037231106034
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/16" |
Shank Length | 2.5" |
Overall Length | 4.7" |
Details
Item | 1/16 Balldriver Tool |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Handle Type | Non Slip Grip |
Shank Material | Protanium High Torque Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Tip Style | Ball Hex |
SAE or Metric | SAE |
Finish | ProGuard |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/16 Balldriver Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.