Shop All Hex Key Sets
Bondhus
Fold-Up Hex Keys Set, 7PCS
Mfr # BND12587
Zoro # G3341748
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Key Shape Folding
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND12587
- Zoro # G3341748
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Fold-Up Hex Keys Set,7PCS |
Handle Type | Fold-Up |
Key Shape | Folding |
End Shape | Hex |
Description
Fold-Up Hex Keys Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- KIPP Crank Handle To DIN 469 Square Socket Sw=19 +0, 3, A=160, H=131, Form:F Mach Handle Fixed, Cast Iron, (K0685.116X19)
- SUPERIOR PARTS Aftermarket Cylinder Seal Fits Max CN70, CN80, CN80F (SP CN37527)
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- DYNAMIC Tools 9 Piece Metric Ball End Long Hex Key Set, 1.5mm - 10mm (D043202)
- Bondhus Wrenches