Shop All Hex Key Sets
Bondhus
Fold-Up Hex Key Set, 9PCS
Mfr # BND12589
Zoro # G3341757
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- End Shape Hex
- Key Shape Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND12589
- Zoro # G3341757
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Fold-Up Hex Key Set,9PCS |
Handle Type | Fold-Up |
End Shape | Hex |
Key Shape | Folding |
Description
Fold-Up Hex Key Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14472)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- BONDHUS 5 Piece Torx? Long Handle Torx? Key Set, 00018 (00018)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 75146 (75146)
- BONDHUS 5 Piece Metric/SAE Fold-Up Phillips/Slotted/Hex Key Set, 12540 (12540)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- Bondhus Wrenches