Shop All Hex Key Sets
Bondhus
Fold-Up Ball End Hex Key Wrench Set, 5PCS
Mfr # BND12894
Zoro # G3341678
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Key Shape Folding
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND12894
- Zoro # G3341678
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Fold-Up Ball End Hex Key Wrench Set,5PCS |
Handle Type | Fold-Up |
Key Shape | Folding |
End Shape | Hex |
Description
Fold-Up Ball End Hex Key Wrench Set,5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- TOUGH GUY Microfiber Applicator Pad, Blue, White, 2PK (2ZPE8)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- BONDHUS 5 Piece Torx? Long Handle Torx? Key Set, 00018 (00018)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 (55198)
- Bondhus Wrenches