Shop All Screwdrivers
Bondhus
Ergonic Insulated 3/16In Screwdriver Slotted 3/16"
Mfr # 0715753143
Zoro # G3539859
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16"
- Handle Material Ergonomic
- Shank Length 5.0"
- Overall Length 8.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715753143
- Zoro # G3539859
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/16" |
Shank Length | 5.0" |
Overall Length | 8.9" |
Details
Item | Ergonic Insulated 3/16In Screwdriver |
Tip Style Group | Slotted |
Handle Material | Ergonomic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Insulated |
SAE or Metric | SAE |
Tip Style | Slotted |
Number of Pieces | 1 |
Features | Impact Proof Handle |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Ergonic Insulated 3/16In Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- KO-KEN Socket 8mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-8)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- STEELMAN Diamond Tipped Low Profile T27 Torx Screwdriver (78941)
- Bondhus Screwdrivers