Shop All Screwdrivers
Bondhus
Ergonic Insulated 3 Phillips Screwdriver Phillips #3
Mfr # 0715753157
Zoro # G3197069
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Ergonomic
- Shank Length 6.0"
- Overall Length 10.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715753157
- Zoro # G3197069
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6.0" |
Overall Length | 10.4" |
Details
Item | Ergonic Insulated 3 Phillips Screwdriver |
Tip Style Group | Phillips |
Handle Material | Ergonomic |
Tip Style | Phillips |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Impact Proof Handle |
Finish | Insulated |
Number of Pieces | 1 |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Description
Ergonic Insulated 3 Phillips Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Center Gage, Steel (4810-55)
- MILWAUKEE TOOL Torque Wrench and Battery (2465-20, 48-11-2450)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-683990-01)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS 1/2In Ball End Screwdriver Hex 1/2" (10616)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- Bondhus Screwdrivers