Shop All Screwdriver Bits
Bondhus
E-Smart Torx T8 X 4In Insulated Blade
Mfr # 0715751741
Zoro # G3625505
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Overall Length 4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Point Size T8
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751741
- Zoro # G3625505
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | T8 |
Details
Bit Style | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart Torx T8 x 4In Insulated Blade |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Torx T8 x 4In Insulated Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #54 (44724)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- IRWIN 8 Piece Vise-Grip Precision Plier Set Ergonomic Handle (2078714)
- GEDORE Arc Punch, 27mm (570027)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Insert Bit (31038)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- KO-KEN Bit 8mm Hex 32mm 5/16 Hex Drive (100H.32-8)
- Bondhus Screwdrivers and Nutdrivers