Shop All Screwdriver Bits
Bondhus
E-Smart Torx T20 X 4In Insulated Blade
Mfr # 0715751747
Zoro # G3625539
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Overall Length 4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Point Size T20
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751747
- Zoro # G3625539
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | T20 |
Details
Bit Style | Torx(R) |
Item | E-Smart Torx T20 x 4In Insulated Blade |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Torx T20 x 4In Insulated Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Small Canvas Tool Bag (657006000)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS60N)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS0909CGP10)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-NMS WSM10S)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS Insert Bit, Hex (43618)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T15, 2in. (66215)
- Bondhus Screwdrivers and Nutdrivers