Shop All Screwdriver Bits
Bondhus
E-Smart Torx T15 X 4In Insulated Blade
Mfr # 0715751745
Zoro # G3625520
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Overall Length 4"
- SAE or Metric SAE
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Point Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751745
- Zoro # G3625520
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | T15 |
Details
Bit Style | Torx(R) |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart Torx T15 x 4In Insulated Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Torx T15 x 4In Insulated Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230HASD)
- DRILL AMERICA 5/16"-32 HSS Plug Hand Tap (DWTST5/16-32P)
- RIDGID Adjustable Wrench, 12 in. (762)
- WALTER Assembly Parts and Accessories FS2111 (FS2111)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- VEGA INDUSTRIES Square 1 Power Bit x 6" Green (1150R1A-G)
- Bondhus Screwdriver Bits