Shop All Screwdriver Bits
Bondhus
E-Smart Torx T10 X 4In Insulated Blade
Mfr # 0715751743
Zoro # G3625511
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Overall Length 4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- SAE or Metric SAE
- Point Size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751743
- Zoro # G3625511
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | T10 |
Details
Bit Style | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Item | E-Smart Torx T10 x 4In Insulated Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Torx T10 x 4In Insulated Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- MILWAUKEE TOOL 3/8 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9094)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- VEGA Hex 3/32 Power Bit x 3-1/2 (190H0664A)
- Bondhus Screwdriver Bits