Shop All Screwdriver Bits
Bondhus
E-Smart Square No.3 X 4In
Mfr # 53095
Zoro # G3625758
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Overall Length 4"
- Point Size #3
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 53095
- Zoro # G3625758
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | #3 |
Details
Bit Style | Square |
Item | E-Smart Square No.3 x 4In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Square No.3 x 4In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Non-Rotating, 1", SPC (406-350-30)
- K TOOL INTL Alignment Bars 1 X 54 Long (CAT/54)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-10IPX-5PK)
- Bondhus Screwdrivers and Nutdrivers