Shop All Screwdriver Bits
Bondhus
E-Smart Square No.2 X 4In
Mfr # 53093
Zoro # G3625749
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Point Size #2
- Overall Length 4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 53093
- Zoro # G3625749
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Overall Length | 4" |
Details
Bit Style | Square |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart Square No.2 x 4In |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Square No.2 x 4In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1 in 6 pt SAE Socket, 6 Points (J07516L)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- WILLIAMS Williams Replacement Hook Jaw, for 18" Pipe Wrench (13555)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Insert Bit (31038)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR3)
- Bondhus Screwdrivers and Nutdrivers