Shop All Screwdriver Bits
Bondhus
E-Smart Square No.1 X 4In
Mfr # 53091
Zoro # G3625730
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Overall Length 4"
- Point Size #1
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 53091
- Zoro # G3625730
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | #1 |
Details
Bit Style | Square |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart Square No.1 x 4In |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Square No.1 x 4In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5" Foam Hand Sanding Block Set (19526)
- PORTER-CABLE Router Template Guide Set (9 pc.) (42000)
- OLFA Snap-Off Blade, 18mm W, PK5 (HBB-5B)
- MARSHALLTOWN TROWEL FINISHING 14""X4"" (MXS64D)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- VEGA Torx 30 Power Bit x 3-1/2 (190T30A)
- Bondhus Screwdriver Bits