Shop All Screwdriver Bits
Bondhus
E-Smart Pozidriv 2X4In Insulated Blade
Mfr # 0715751739
Zoro # G3625496
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozidriv(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 4"
- Point Size #2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751739
- Zoro # G3625496
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | #2 |
Details
Bit Style | Pozidriv(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart Pozidriv 2X4In Insulated Blade |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Pozidriv 2X4In Insulated Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- MEDLINE Tongue Blades, 6"L, Wood, PK500 (MDS202065)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, Bright (205-001110)
- MAYHEW WELD WAKKER 3/8" X 11.75 (MY42020)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222X-5PK)
- Bondhus Screwdrivers and Nutdrivers