Shop All Screwdriver Bits
Bondhus
E-Smart Phillips 1X3-1/8 Insulated Blade
Mfr # 0715751733
Zoro # G3625469
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- SAE or Metric SAE
- Overall Length 3-1/8"
- Point Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751733
- Zoro # G3625469
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/8" |
Point Size | #1 |
Details
Bit Style | Phillips |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Item | E-Smart Phillips 1X3-1/8 Insulated Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart Phillips 1X3-1/8 Insulated Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-7/16" Impact (16256)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Insert Bit (31038)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- EAZYPOWER Phillips Anti Skip Ribbed Bit, No. 2, 2" (80531/B)
- Bondhus Screwdrivers and Nutdrivers