Shop All Screwdriver Bits
Bondhus
E-Smart 9/64" x 4" Insulated Slotted Blade
Mfr # 0715751725
Zoro # G3625426
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- SAE or Metric SAE
- Point Size 9/64"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751725
- Zoro # G3625426
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 9/64" |
Overall Length | 4" |
Details
Bit Style | Slotted |
SAE or Metric | SAE |
Item | E-Smart 9/64 x 4 Insulated Slotted Blade |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart 9/64 x 4 Insulated Slotted Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Insert Bit, 3/8" (11014)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- Bondhus Screwdrivers and Nutdrivers