Shop All Screwdriver Bits
Bondhus
E-Smart 7/32 X 4 Insulated Slotted Blade
Mfr # 0715751729
Zoro # G3625441
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 4"
- SAE or Metric SAE
- Point Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751729
- Zoro # G3625441
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | 7/32" |
Details
Bit Style | Slotted |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart 7/32 x 4 Insulated Slotted Blade |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart 7/32 x 4 Insulated Slotted Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- WESTWARD Arbor, Carbon Steel (29VU94)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- DRILL AMERICA #5 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5HEX)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- Bondhus Screwdrivers and Nutdrivers