Shop All Screwdriver Bits
Bondhus
E-Smart 1/4Inx4In Slotted Blade
Mfr # 0715751731
Zoro # G3625450
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751731
- Zoro # G3625450
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 4" |
Point Size | 1/4" |
Details
Bit Style | Slotted |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | E-Smart 1/4InX4In Slotted Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart 1/4InX4In Slotted Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- DEWALT 20.0V Li-Ion Battery, 3.0Ah Capacity (DCB230C)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (322-OOOLX-5PK)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- Bondhus Screwdriver Bits