Shop All Combination Wrenches
Bondhus
Colorguard L Wrench In/Mm, 22Pc
Mfr # BND69600
Zoro # G3334267
product price: $66.09
/ea
$66.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND69600
- Zoro # G3334267
- Country of Origin United States
- Category Combination Wrenches
Details
Wrench Material | Alloy Steel |
Item | Colorguard L Wrench In/Mm,22Pc |
Material | Alloy Steel |
Description
Colorguard L Wrench In/Mm,22Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9153)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- BONDHUS T-Handle Torx Wrench, T25, 7.1"L (BND33025)
- BONDHUS T-Handle Torx Wrench, T30, 7.6"L (BND33030)
- BONDHUS T-Handle Torx Wrench, T27, 7.4"L (BND33027)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- Bondhus Wrenches