Shop All Screwdriver Bit Sets
Bondhus
ClickSet TLD Screwdriver/Blde Set, 12.4"
Mfr # 50012
Zoro # G5882287
$34.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 50012
- Zoro # G5882287
- UPC # 037231500122
- Country of Origin United States
- Category Screwdriver Bit Sets
Details
Impact Rated | No |
Item | ClickSet TLD Screwdriver/Blde Set,12.4" |
Description
ClickSet TLD Screwdriver/Blde Set,12.4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/8" (03703)
- BETA Parallel Bench Vice, 125mm (015990125)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792713)
- KO-KEN Socket 12mm 6 Point 40mm 3/8 Sq. Drive (3300X-12)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- TITAN EXTENSION BIT HOLDER FLEXIBLE (TL16004)
- HOME PLUS SCREWDRIVER BIT SET 29PC (DR71499)
- SATA Drive 1/4in Pneumatic Bit Set, 31 Pc. (ST09333SJ)
- GREY PNEUMATIC Grey Pneumatic Corp. GY8096H .75 in. Drive SAE Hex Driver Set - 6 Pieces (GY8096H)
- WIHA Stubby Torx Bit Set, Pieces 6 (38047)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- Bondhus Screwdrivers and Nutdrivers