Bondhus

Bondhus 116-12199 Hlx Metric Chamfered L-Wrench Set 9Mm 1.5


product price: $26.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bondhus
  • MFR # 116-12199
  • Zoro # G403750547
  • UPC #
    37231121990
  • Country of Origin United States
  • Category Hex Keys

Description

  • Corrosion resistance.
  • Sharper corners for extra grab.
  • Measuring System: Metric.
  • Tip Size: 1.500 mm 2 mm 2.500 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm.
  • Tip Type: Hex.
  • Handle Type: L-Handle.
  • Material: Steel.
  • Finish: Black.
  • Length Group: Long.
  • Includes: Holder.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.