Shop All Hex Key Accessories
This Product is Discontinued
Bondhus
Bondhex Case Holds 13 L-Wrenches - Sizes: .050-3/8" (Discontinued)
Mfr # 18037
Zoro # G3610236
This Product is Discontinued
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Compatible with Product Type Tool Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 18037
- Zoro # G3610236
- UPC # 037231180379
- Country of Origin United States
- Category Hex Key Accessories
Details
Item | Bondhex Case Holds 13 L-Wrenches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Bondhex Case Holds 13 L-Wrenches, Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.