Shop All Screwdriver Bits
Bondhus
Blade, T25
Mfr # 0715752005
Zoro # G3625575
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Point Size T25
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715752005
- Zoro # G3625575
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Point Size | T25 |
Shank Size | 1/4" |
Overall Length | 6-3/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Blade |
Description
Blade, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style A (K0050.9135212)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 1/4" Ball End Blade (112)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (440-TX-40I-5PK)
- Bondhus Screwdrivers and Nutdrivers